Beli External Display di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ACIS External Display
    Mulai

    Rp4.199.900

  2. UNI-T External Display Case
    Mulai

    Rp1.199.900

    UNI-T External Display Case
    atribut:
    • Content: Plain
    • Dimensions (mm): 397x475
    • Hole Diameter (mm): 45
    • Material: Surface part = Transparent PVC, Back base material part = Aluminium composite board
    • Paper Size: 13
  3. STARRETT Portable Surface Roughness Tester with External Display
    Mulai

    Rp119.999.900

    STARRETT Portable Surface Roughness Tester with External Display
    atribut:
    • Item: Portable Surface Roughness Tester with External Display
    • IP Rating: Not Rated
    • SPC Output: No
    • Data Output Type: Wireless
    • Display Functions: Battery Level/Charging Indication, Measurement Profile Graph, Measurement Results, Calibration Menu, Page Down, Settings, Page Tabs, Connectivity Status
    • Display Type: LCD
    • Drive Unit Principle: Skid
    • Maximum Operating Temperature (°C): 40
    • Maximum Operating Temperature (°F): 104
    • Measuring Condition Standards: ISO4287
    • Measuring Range: 1600 micro-in./(40 microns)
    • Measuring Range (inch): 0.2
    • Measuring Range (mm) : 200
    • Measuring Range Ra: 200 micronm
    • Measuring Range Rz: 0.01 micronm
    • Memory Storage Capacity: None
    • Minimum Operating Temperature (°C): 5
    • Minimum Operating Temperature (°F): 41
    • Number of Parameters Measured: 14
    • Operating Position: Horizontal, Vertical, Upside Down
  4. ViewSonic Wireless Presentation Display (Layar Display)
    Mulai

    Rp25.999.900

    ViewSonic Wireless Presentation Display (Layar Display)
    Deskripsi:
    The ViewSonic® CDE4320 is a 43’’ presenation display with a slim even bezel, offering the combination of cost-efficiency and ease of installation for corporate, retail and hospitality environments. Integrated with an embedded media player, the CDE4320 is able to easily playback high definition messaging via USB port. Versatile connectivity options include 2 HDMI-IN ports, RS232 input, SPDIF output etc. The slim-bezel CDE4320 delivers sharp and vivid images to ensure crisp pictures and smooth content playback.
    atribut:
    • Aspect Ratio: 16:9
  5. Mitutoyo Display Borematic (Unit Tampilan Bore Gauge)
    Mulai

    Rp16.999.900

    Mitutoyo Display Borematic (Unit Tampilan Bore Gauge)
    Deskripsi:
    Only the display part of the Borematic SBM series is included.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  6. AS ONE Mantle heater digital display stirrer with digital temperature controller
    Mulai

    Rp84.999.900

    AS ONE Mantle heater digital display stirrer with digital temperature controller
    Deskripsi:
    Digital PID control allows for accurate temperature control. The stirrer rotation speed is displayed digitally. The stirring speed is maintained constant through feedback control. The exterior is powder coated for corrosion resistance, and the top cover is stainless steel. Optional external sensors allow direct sample control. The triple mantle heater with built-in magnetic stirrer has independent controllers, allowing it to be operated under the same or different conditions.*Optional external temperature sensor: K thermocouple (4-1972-11~14, 65-4268-21~28)
    atribut:
    • Maximum Operating Temperature (°C): 450
    • Shape of Tip: Built-in digital PID temperature controller, auto-tuning function, stirrer feedback control
  7. Oxford Precision Digital External Micrometer IP65
    Mulai

    Rp3.599.900

    Oxford Precision Digital External Micrometer IP65
    atribut:
    • System of Measurement: Imperial Metric
    • Resolution: 0.001mm
    • Includes: Battery Plastic Case Spanner
    • IP Rating: IP65
    • Type: External Digital Micrometer
    • Accuracy: +/-0.002mm
  8. Schneider Electric External HMI for Transferpact Active Automatic
    Mulai

    Rp5.299.900

    Schneider Electric External HMI for Transferpact Active Automatic
    Deskripsi:
    TPCCIF04 is external display module used for TransferPacT Acitve Automatic in industrial and commercial buildings, data centers,healthcare facilities and transportation industry. This external HMI module is used to remote display for setting status&alarm. It is offered a connection between transfer switch and external display unit through RJ45 cable. The operate mode is done by push button from the surface of display module. This module is positioned surface mount with external base to the cut-out of the door. Its appearance is 91.5mm(width)x120.5mm(height)x56mm(depth).
    atribut:
    • Ambient Air Temperature for Operation (°C): -25 to 70
    • Ambient Air Temperature for Storage (°C): -40 to 85
    • Control Type: Remote control; Push-button
    • Country of Origin: CN
    • Depth (mm): 56
    • Display Resolution: 128 x 96 pixels
    • Display Type: LCD display
    • Function of Module: Display of operating modes and alarm
    • Height (mm): 120.5
    • IP Degree of Protection: Front cover = IP40
    • Mounting Mode: Surface mounting
    • Mounting Support: Door cut-out; Base
    • Product Range: TransferPacT
    • Product or Component Type: Display module; Control block
    • Width (mm): 90.5
  9. AND Thermo-Hygrometer with External Sensor
    Rating:
    100% of 100
    (1)
    Mulai

    Rp609.900

    AND Thermo-Hygrometer with External Sensor
    atribut:
    • Internal capacity: One
    • Order Code: 57377276
    • Product Number: AD-5682
    • Temperature Measurement Range (°C): 0-50 (internal), -40-70 (external)
    • Minimum Display: 0.1 °C / 1% RH
    • Humidity Measurement Range: 15-95% RH
    • Battery Life (years): Approximately 1 (using alkaline batteries)
    • Humidity Measurement Accuracy: ± 5% RH (30-60% RH), ± 10% RH
    • Measurement Interval (s): About 10
    • Power Supply: 1 AAA
    • Temperature Measurement Accuracy (°C): ± 1 (0 to +50)
  10. AS ONE Hybrid Wind Velocity Indicator External Sensor
    Mulai

    Rp3.099.900

    AS ONE Hybrid Wind Velocity Indicator External Sensor
    atribut:
    • Cord Legth (m): 1.5
    • Size (mm): 45x11x88
    • Package Size (mm): 125x90x30
  11. AS ONE External Sensor for LTB (Sensor Suhu)
    Mulai

    Rp4.299.900

    AS ONE External Sensor for LTB (Sensor Suhu)
    atribut:
    • Lead Wire (m): 2 (with connector)
    • Package Size (mm): 260x210x10
  12. Kramer 4K HDR Display ON/OFF Controller
    Mulai

    Rp13.999.900

    Kramer 4K HDR Display ON/OFF Controller
    Deskripsi:
    FC−18 is a display ON/OFF controller for 4K@60Hz (4:4:4) HDR HDMI signals. It accepts and outputs an HDMI signal after reclocking and equalizing. On detection of the onset of an input signal FC−18 sends an ON command to the display or projector and on detection of the loss of the input signal FC−18 sends an OFF command. FC−18 can also be used to control a display device manually via front panel buttons, Ethernet or contact closure switches.
    atribut:
    • Input: 1 HDMI 4K60 4:4:4
    • Output: 1 HDMI 4K60 4:4:4 Ports: -1 Ethernet
    • Product Dimensions (WxDxH) (cm): 12.00x7.15x2.44
    • Video Max Resolution: 4K@60Hz (4:4:4)
    • Video Content Protection: HDCP 1.4 / 2.2
    • Video HDMI Support: CEC (bypass), Dolby Vision (bypass) as specified in HDMI 2.0
    • Accessories Included: Power adapter, bracket set
    • Current Comsumption (mA): 580
    • Ports Ethernet: 1 On an RJ-45 connector
    • Ports RS-232: 1 On a 3-pin terminal block
    • Ports USB: 1 On a female USB type-A connector
    • Shipping Dimensions (cm): 49.00x18.60x58.80
    • User Interface Controls: Manual ON and OFF buttons
    • User Interface Indicators: Display ON/OFF status, RS232 communication and power LEDs
    • Voltage (V): 5DC
  13. ViewSonic Viewboard (Layar Display)
    Mulai

    Rp74.999.900

    ViewSonic Viewboard (Layar Display)
    Deskripsi:
    For teachers in the modern classroom, the ViewBoard® IFP50 series has the most intuitive interactive interface. It keeps continuous interaction within the first vision area and keeps everything within comfortable reach. Additionally, it is an eye-care certified display with low blue light and flicker-free at all brightness levels. The ViewBoard® IFP50 series further stands out with synchronous writing performance. You can write smoothly, with the pen that serves as an extension of your fingertips, and simultaneously with the equipped dual pens of different colors and thicknesses. The native built-in whiteboarding tool, myViewBoard®, further helps visualize your ideas with ease. The ViewBoard® IFP50 series is further complimented by wireless content sharing. Students can share their screens to the ViewBoard and vice versa with the built-in ViewBoard® Cast app. It is not limited to one-on-one presentation either. Teachers can advance to do group activities with the 4-way split-screen display. Whether you’ve experienced good or lackluster classroom interaction in the digital whiteboarding world, the ViewBoard® IFP50 series will now allow you to work effortlessly in the classroom.
  14. Sanwa Display Cable (Kabel Monitor)
    Mulai

    Rp429.900

    Sanwa Display Cable (Kabel Monitor)
    atribut:
    • Color: Black
    • Diameter (mm): 4.5
    • Standard (Certified): UL20276 Compliant Product
  15. ebro Refrigerator Thermometer with Tripel Display
    Mulai

    Rp1.799.900

    ebro Refrigerator Thermometer with Tripel Display
    Deskripsi:
    Min/Max Thermometer with one external probe• Monitoring of 2 Temperature zones• Internal sensor for checking ambient conditions• External probe for cooling temperature check
    atribut:
    • Accuracy (°C): ± 0.5
    • Protectin Class: IP20
    • Dimensions (mm): 100x110x23
    • Resolution (°C): 0.1
    • Battery: 1 AAA
    • Measured Variables: Temperature
    • Measurement Range (°C): Internal Probe : -20…+50; External Probe : -50…+70
  16. ViewSonic Wireless Presentation (Layar Display)
    Mulai

    Rp5.699.900

    ViewSonic Wireless Presentation (Layar Display)
    Deskripsi:
    - Instant Wireless Presentations- Cross-platform Support- Touch Back Control- Split-Screen Display with Host Control- Simple and Secure PairingThe ViewSonic ViewBoard Cast Button is an easy-to-use screen sharing device. It enables 1080p content to be streamed from a user’s PC onto a ViewBoard interactive display over wireless or cable networks. Just pair the button with your devices, click the button and begin sharing content. Cross-platform support for Windows, MacOS, Chrome OS and Linux delivers convenience and versatility. Dual-band WiFi support ensures blazing-fast wireless network speed, and the built-in WPA2 PSK encryption ensures a secure connection. Whether used in conference rooms or huddle spaces, the ViewBoard Cast Button makes group collaboration quick and easy.
    atribut:
    • HDMI In: 1
    • USB 2.0 Type A: 1
    • Voltage (mA): 650
    • Voltage (V): 5
    • Warranty: Warranted for 90 days
  17. Totolink AC1200 Dual Band Wi-Fi Smart Screen Display Extender
    Mulai

    Rp429.900

    Totolink AC1200 Dual Band Wi-Fi Smart Screen Display Extender
    Deskripsi:
    EX1200L eliminates dead zones with strong Wi-Fi expansion at combined speed of up to 1.2Gbps.Equipped with two high-gain external antennas, it can extend your wireless network to every corner of your house.What’s more, it is convenient to find the best place to install the EX1200L with the intelligent screen, which means you can view the connection status of Wi-Fi and the strength of signal between host router and EX1200L intuitively.Besides, you can manage EX1200L both on phone UI and APP, which brings the users with more convenience and better Wi-Fi experience.Package Contents:EX1200L AC1200 Dual Band Wi-Fi Smart Screen Display Extender x1, Quick Installation Guide x1
    atribut:
    • Antenna: 25dBi External Antennas
    • Wireless Security: 64/128-bit WEP, WPA/WPA2, WPA-PSK/WPA2-PSK
    • Data Rate (Mbps): 2.4GHz; Up to 300, 5GHz; Up to 867
    • Power Supply (V/A): AC 100-240/0.1 (built-in power module)
    • Button: 1xMENU/RESET Button,1xMenu Button(Up),1xMenu Button(Down)
    • Interface: 1x 10/100BaseTx (Auto MDI/MDIx )LAN Port
    • Display: 1x OLED (0.96\" 128x64 Dots)
    • LED Indicator: 1x SYS (Blue)
    • RF Frequency (GHz): 2.4/5
    • Rx sensitivity (dBm): 2.4G: 11b: -81, 11g:-68, 11n:HT20 -65, HT40 -62- 5G: 11ac:-51, 11a:-68, 11n:HT20 -65, HT40 -62
    • Standard & Protocol: IEEE 802.11ac, IEEE 802.11a, IEEE 802.11b, IEEE 802.11g, IEEE 802.11n
  18. ACZET Precision Balance With Lcd Display
    Mulai

    Rp23.999.900

    ACZET Precision Balance With Lcd Display
    Deskripsi:
    Aczet's CY-C Series precision balances have most advanced features with Mono- Tech technology . Aczet's Advanced Precision Balances includes many models to suit various precision weighing applications. Our precision balances come with all the intelligent capability you need for your daily routine application other than "Basic Weighing" in the lab and does it all reliably and precisely Built-in application program other than basic weighing ease your routine lab work like, - Piece Counting - Percent Weighing - Animal Weighing - Formulation - Totalization - Check weighing - Statistics - Density Determination Accessory -CPR 02 or Statistic printer -Vibrosorb (VRD01) -Remote display (CRD01) -Weigh track (CWT01) -Density kit Solid (CDK01) -Density kit liquid (CDK02) -Weights
    atribut:
    • Readability (g): 0.01
    • Linearity (g): ± 0.02
    • Pansize (mm): 198x205
    • Response Time (s): 2025-02-03 00:00:00
  19. Lenovo Monitor 27inch (Layar Display)
    Mulai

    Rp2.999.900

    Lenovo Monitor 27inch (Layar Display)
    atribut:
    • Display Size (inch): 27
    • Aspect Ratio: 16:9
    • Anti-glare: Yes
    • Panel: In-Plane Switching
    • View Angle (H / V): 178 / 178
Daftar Harga External Display Terbaru November 2026
ACIS External DisplayRp4.199.900
UNI-T External Display CaseRp1.199.900
STARRETT Portable Surface Roughness Tester with External DisplayRp119.999.900
ViewSonic Wireless Presentation Display (Layar Display)Rp25.999.900
Mitutoyo Display Borematic (Unit Tampilan Bore Gauge)Rp16.999.900
AS ONE Mantle heater digital display stirrer with digital temperature controllerRp84.999.900
Bantex Clear Holder Display Book Tali F4Rp36.900
Oxford Precision Digital External Micrometer IP65Rp3.599.900
Schneider Electric External HMI for Transferpact Active AutomaticRp5.299.900
AND Thermo-Hygrometer with External SensorRp609.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)